Skip Content
POINT MTD B45 3/16X5/16 38A MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POINT MTD B45 3/16X5/16 38A MED

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN24415
  • Mfr. Model # 24415
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Vitrified Mounted Point
  • Grade Medium
  • Max. RPM 104,250
  • Series D5
  • Grit 60
  • Shape B45
  • Thickness 5/16"
  • Spindle Dia. 1/8"
  • Diameter 3/16"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list