Skip Content
POINT-CONTACTORACT SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POINT-CONTACTORACT SET

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA25R
  • Mfr. Model # 25R
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 681
  • Shipping Weight 0.15 lbs

Product Details

Contact Point Set - Includes 14 points with a number 4-48 screw thread to fit AGD indicators

Technical Specs

  • Item Contact Point Set - Includes 14 Points with #4-48 Screw Thread to Fit AGD Indicators
  • Application 14 Points with #4-48 Screw Thread to Fit Agd Indicators, a Regular 1/4" (6.3mm) Long Point, 9 Special Form Points, a 28 Shock Absorbing Anvil, and 3 Extra Long Points 1/2", 3/4" and 1" (13, 19, 25mm) Long. the Set Features High Grade Steel, Hardened and Ground. All Points are Mounted on a Convenient Aluminium Ring for Safe Keeping and Easy Selection.
  • For Use With Dial Indicators with #4-48 Screw Thread to Fit AGD Indicators
  • Dia. (In.) Regular 1/4" (6.3mm) Long Point: 9 Special Form Points: a 28 Shock Absorbing Anvil and 3 Extra Long Points 1/2", 3/4" and 1" (13, 19, 25mm) Long.
  • Includes 14 Points With #4-48 Screw Thread to Fit AGD Indicators a Regular 1/4" (6.3mm) Long Point, 9 Special Form Points, a 28 Shock Absorbing Anvil and 3 Extra Long Points 1/2", 3/4" and 1" (13, 19, 25mm) Long
  • Depth (In.) Regular 1/4" (6.3mm) Long Point: 9 Special Form Points: a 28 Shock Absorbing Anvil and 3 Extra Long Points 1/2", 3/4" and 1" (13, 19, 25mm) Long.
  • Height (In.) Regular 1/4" (6.3mm) Long Point: 9 Special Form Points: a 28 Shock Absorbing Anvil and 3 Extra Long Points 1/2", 3/4" and 1" (13, 19, 25mm) Long.
  • Package Quantity 1
  • Type Dial Indicator Contact Points
  • Length (In.) Regular 1/4" (6.3mm) Long Point: 9 Special Form Points: a 28 Shock Absorbing Anvil and 3 Extra Long Points 1/2", 3/4" and 1" (13, 19, 25mm) Long.
  • Width (In.) Regular 1/4" (6.3mm) Long Point: 9 Special Form Points: a 28 Shock Absorbing Anvil and 3 Extra Long Points 1/2", 3/4" and 1" (13, 19, 25mm) Long.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list