Skip Content
POINT-CONTACT ROLLER TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POINT-CONTACT ROLLER TYPE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA25W
  • Mfr. Model # 25W
  • UNSPSC # 41116501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Roller Contact
  • For Use With Dial Indicators
  • Material Steel
  • Includes Roller Contact Only
  • Overall Length 15/16"
  • Type Contact has #4-48 screw thread and substitutes for the regular contact point provided on Starrett and other AGD indicators.
  • Fits Brand Starrett
  • For Use With Mfr. Model Number Fits all AGD indicators with #4-48 threaded contacts (Starrett Series 81, 25, 655, 656)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list