Skip Content
POINT 6 CONTACT SPECIAL FORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POINT 6 CONTACT SPECIAL FORM

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAPT06632-6
  • Mfr. Model # PT06632-6
  • UNSPSC # 41116501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Overall Length (In.) 1/2
  • Features Pointed Tip, 13/64" Knurled Dia
  • For Use With AGD Indicators
  • Item Dial Indicator Contact Point
  • Thread Size 4-48
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list