Skip Content
PODGER BAR - HEXAGON 18IN X 25/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PODGER BAR - HEXAGON 18IN X 25/32IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5POB45020
  • Mfr. Model # 5POB45020
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Blue
  • Dia. 25/32"
  • Features Hexagon Profile For Greater Control And To Minimize Bar Roll
  • Material Steel
  • Item Podger Bar
  • Overall Length 18"
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list