Skip Content
POCKET WIND METER, K3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POCKET WIND METER, K3000

KESTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U521
  • Mfr. Model # 9U521
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Neck Lanyard, Slide on Cover
  • Power Source CR 2032 Coin Cell Battery
  • Item Pocket Wind Meter
  • Case Color Brown
  • Cord Length 2 ft.
  • Data Logging No
  • Temp. Range -20 Degrees F - 158 Degrees F
  • Display Reflective 3-1/2 Digit LCD
  • Relative Humidity Range 5 - 95%
  • Special Features Mil-STD-810 shock resistance, Water proof (IP-67 and NEMA-6)
  • Resolution 1 fpm
  • Temp. Accuracy +/-0.9 Degrees F
  • Manufacturers Warranty Length 5 yr.
  • Velocity (FPM) 118 - 7874
  • Velocity (MPS) 0.6 to 40
  • Battery Life 300 hr.
  • Data Hold Yes
  • Auto Power Off Yes
  • Humidity Accuracy +/-3%
  • Calibration Certificate CE Certified, RoHS and WEEE compliant, tested to NIST traceable standards
  • Velocity (Knots) 1.2 - 77.8
  • Vane Material Stainless Steel,Aluminmum, Delrin, Bay Blend
  • Velocity (MPH) 1.3 to 89.5
  • Velocity (KPH) 2.2 - 144
  • Air Velocity Accuracy +/-3%
  • Sensing Method Rotating Vane and Thermistor
  • Humidity Sensing Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list