POCKET WIND METER, K1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POCKET WIND METER, K1000

KESTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UME8
  • Mfr. Model # 8UME8
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Neck Lanyard, Slide on Cover
  • Item Pocket Wind Meter
  • Power Source CR 2032 Coin Cell Battery
  • Case Color Blue
  • Cord Length 2 ft.
  • Display Reflective 3-1/2 Digit LCD
  • Special Features Mil-STD-810 shock resistance, Water proof (IP-67 and NEMA-6)
  • Data Logging No
  • Resolution 1 fpm
  • Velocity (MPS) 0.6 to 40
  • Battery Life 300 hr.
  • Data Hold Yes
  • Velocity (FPM) 118 - 7874
  • Manufacturers Warranty Length 5 yr.
  • Velocity (Knots) 1.2 - 77.8
  • Calibration Certificate CE Certified, RoHS and WEEE compliant, tested to NIST traceable standards
  • Auto Power Off Yes
  • Velocity (MPH) 1.3 to 89.5
  • Velocity (KPH) 2.2 - 144
  • Air Velocity Accuracy +/-3%
  • Vane Material Stainless Steel,Aluminmum, Delrin, Bay Blend
  • Sensing Method Rotating Vane
  • Humidity Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list