Skip Content
POCKET-SIZE PEDOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POCKET-SIZE PEDOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPD20
  • Mfr. Model # PD20
  • UNSPSC # 41111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes CR2032 Battery, Nylon Case, Belt Clip
  • Colour Orange/Green
  • Item Thermo-Pedometer
  • Measures Number of Steps: 0 - 99,999Temperature: 14 Degrees F - 122 Degrees F (-10 Degrees C - 50 Degrees C)Calorie Consumption: 0 - 99,999 kcalFat Burned: 0 - 35.9 oz.Distance Covered: 0 - 999.99 kmTime: 12/24-Hour FormatAverage Speed: 0 - 10 km/h
  • Weight 1.2 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list