POCKET SCRIBER,TUNGSTEN CARBIDE POI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POCKET SCRIBER,TUNGSTEN CARBIDE POI

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KHK4
  • Mfr. Model # 6KHK4
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pocket Scriber
  • Finish Black Oxide
  • Overall Length (In.) 1-13/16
  • Tip Material Carbide
  • Replaceable Tip No
  • Magnet End No
  • Point Type Straight
  • Handle Material Aluminum
  • Handle Dia. (In.) 3/16
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list