Skip Content
Discontinued with Replacement
POCKET SCRIBER CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POCKET SCRIBER CARBIDE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KY31
  • Mfr. Model # 4KY31
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 698
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
POCKET SCRIBER CARBIDE

Your Price: NA

Product Details

Pocket Scriber, Point Type Straight, Tip Material Carbide, Handle Solid/Knurled, Handle Material Aluminum, Finish Chrome Plate, Head Round, Length 5 In, Handle Dia 5/16 In.

Technical Specs

  • Item Pocket Scriber
  • Finish Chrome Plated
  • Overall Length (In.) 5
  • Handle Solid/Knurled
  • Head Round
  • Magnet End No
  • Point Type Straight
  • Tip Material Carbide
  • Replaceable Tip No
  • Handle Dia. (In.) 5/16
  • Handle Material Aluminum
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list