POCKET POWERPLIER(TM) MULTI-TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POCKET POWERPLIER(TM) MULTI-TOOL

SOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVX9
  • Mfr. Model # 5FVX9
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Pliers/Gripper, Wire Cutter, 1/2 Serrated Blade, 3-Sided File, Phillips and Small/Medium/Large Screwdrivers, Awl, Can/Bottle Openers, Rules, Lanyard Ring
  • Includes Sheath
  • Item Multi-Tool
  • Material Stainless Steel
  • Number of Functions 10
  • Sheath Material Nylon
  • Handle Colour Brown
  • Locking Yes
  • Number of Tools 10
  • Tool Access Internal
  • One-Hand Operation Yes
  • Opening Action Butterfly Opening
  • Closed Length 4"
  • Length Open 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list