Skip Content
POCKET MOISTURE METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POCKET MOISTURE METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMO210
  • Mfr. Model # MO210
  • UNSPSC # 41112302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Battery Type CR2032
  • For Use With Wall Board, Sheet Rock, Cardboard, Plaster, Concrete, and Mortar
  • Includes Protective Cap, Replacement Pins, (3) CR2032 Batteries, Instructions
  • Item Pocket Moisture Meter
  • Display Dual Measurement Scale LCD with Bargraph Metering
  • Moisture Content 6 - 44% (Wood) 0.2 - 2% (Building Materials)
  • Moisture Content Accuracy 1%
  • Humidity Range (% RH) 85
  • Special Features Replaceable Threaded Measurement Electrode Pins.
  • Temp. Range (F) 32 Degrees - 104 Degrees
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list