POCKET MAGNIFIER,27MM,4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POCKET MAGNIFIER,27MM,4X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RCD5
  • Mfr. Model # 5RCD5
  • UNSPSC # 41111713
  • CATALOGUE PAGE # 117
  • Shipping Weight 0.04 lbs

Product Details

Folding Pocket Magnifiers - 2-lens magnifiers can be combined to produce 3 different powers. 3-lens magnifier can be combined to produce 7 different powers.

Technical Specs

  • Case Plastic, Swing Away
  • Item Magnifier
  • Diopter 16
  • Overall Length 1-3/4"
  • Lens 1
  • Power 4x
  • Lens Dia. 27 mm
  • Focal Distance 2.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list