POCKET MAGNET 4.0KG PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POCKET MAGNET 4.0KG PULL

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE803
  • Mfr. Model # E803
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.25 lbs

Product Details

Pocket magnet is a conventional one-piece horseshoe magnet with both poles in the same plane. Width 0.626 inches (15.9 mm), opening 0.311 inches (7.9 mm) and maximum pull 8.818 lbs. (4.0 kg).

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list