Skip Content
POCKET MAGNET 2.4KG PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POCKET MAGNET 2.4KG PULL

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE802
  • Mfr. Model # E802
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.09 lbs

Product Details

Pocket magnet is a conventional one-piece horseshoe magnet with both poles in the same plane. Width 0.276 inches (7.0 mm), opening 0.252 inches (6.4 mm) and maximum pull 5.291 lbs. (2.4 kg).

Technical Specs

  • Item Alnico Pocket Magnets
  • Material Alnico 5 Magnet Material
  • Overall Length 0.874"
  • Overall Width 0.311"
  • Thickness 1"
  • Max. Pull 5.3 lbs.
  • Stability Temp. 1022 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list