POCKET LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POCKET LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794485
  • Mfr. Model # 1794485
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 293
  • Shipping Weight 0.26 lbs

Product Details

Durable molded frame. Pocket clip.

Technical Specs

  • Accuracy 0.058"
  • Item Pocket Level
  • Length 7.09"
  • Colour Blue/Yellow
  • Total Number of Vials 1
  • Vial Material Acrylic
  • Number of Level Vials 2
  • Features Durable Molded Frame, Pocket Clip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list