Skip Content
POCKET LED LIGHT 8SMD 130L 3AAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POCKET LED LIGHT 8SMD 130L 3AAA

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKTB8S
  • Mfr. Model # KTB8S
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Yellow
  • Features Pocket Light with Pocket Clip and Magnetic Base
  • Includes 8 SMD LED Pocket Light with Pocket Clips and Magnetic Base
  • Item SMD LED Pocket Light
  • Handle Plastic
  • Housing Material Plastic
  • Power Source 3 AAA Batteries
  • Standards CSA or cUL certified.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lens Material Plastic
  • Lumens 130

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list