POCKET IR THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POCKET IR THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTIR201A
  • Mfr. Model # IR201A
  • UNSPSC # 41112224
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.16 lbs

Technical Specs

  • Battery Type AAA
  • Includes (2) Batteries, Case, Instructions
  • Item Pocket IR Thermometer
  • Emissivity Adjustable 0.01 to 1.00
  • Resolution 0.1 Degrees F/C
  • Operating Temp. Range 32 Degrees F - 122 Degrees F (0 Degrees C - 50 Degrees C)
  • Data Hold Yes
  • Standards CE
  • Trigger Push-Button
  • Memory Min./Max.
  • Alarm Indication Audible
  • Special Features Lock Mode for Continuous Scanning, Pocket
  • Manufacturers Warranty Length 1 yr.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list