Skip Content
POCKET DOOR PRIVACY LOCK-SATIN NICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POCKET DOOR PRIVACY LOCK-SATIN NICK

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDH7
  • Mfr. Model # 6UDH7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Satin Nickel
  • Includes Mounting Screws and Strike Plate
  • Height (In.) 2-3/4
  • Item Pocket Door Lock
  • Length (In.) 2-1/2
  • Type Privacy
  • Width (In.) 1-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list