Skip Content
PNL MT SWITCH,10A,SPDT,FINGER GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNL MT SWITCH,10A,SPDT,FINGER GRIP

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A125
  • Mfr. Model # 24A125
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Panel Mount Precision Snap Switch
  • Operating Force 24 oz.
  • Series DM
  • Housing Material Polyester
  • Operating Temp. Range -35 Degrees to 180 Degrees F
  • Standards UL, CSA
  • Max. Pretravel 0.105"
  • Differential Travel 0.045"
  • Over Travel 0.105"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Plunger, Finger Grip
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.55"
  • Height - Snap Action Switch 1.12"
  • Width - Snap Action Switch 1.57"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.45" x 0.55" Panel Hole
  • Electrical Connection - Snap Action Switch Quick Connect
  • AC Contact Rating - Snap Action Switch 10A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list