Skip Content
PNL MT SWCH,1A,SPDT,FINGER GRIP PLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNL MT SWCH,1A,SPDT,FINGER GRIP PLN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A123
  • Mfr. Model # 24A123
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Panel Mount Precision Snap Switch
  • Housing Material Polyester
  • Operating Force 15 oz.
  • Series DM
  • Operating Temp. Range -35 Degrees to 180 Degrees F
  • Standards UL, CSA
  • Max. Pretravel 0.070"
  • Over Travel 0.12"
  • Release Force 3.00 oz.
  • Differential Travel 0.045"
  • Basic Actuator Type - Snap Action Switch Plunger
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Plunger, Finger Grip
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 1.25"
  • Height - Snap Action Switch 1.12"
  • Depth - Snap Action Switch 0.55"
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 1.12" x 0.55" Panel Hole
  • Contact Form- Switches SPDT
  • Snap Action Switch Type Industrial Snap Action Switch
  • AC Contact Rating - Snap Action Switch 1A @ 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list