Skip Content
PNL MT PRCSN SWCH,0.1A,SPNC,PIN PLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PNL MT PRCSN SWCH,0.1A,SPNC,PIN PLN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A321
  • Mfr. Model # 24A321
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Panel Mount Precision Snap Switch
  • Operating Force 32.0 oz.
  • Series WW
  • Max. Pretravel 3.588"
  • Standards UL, CSA
  • Over Travel 5mm
  • Housing Material Plastic
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Basic Actuator Type - Snap Action Switch Plunger
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Height - Snap Action Switch 1.12"
  • Number of Circuits - Snap Action Switch 1
  • Contact Form- Switches 1NC
  • Width - Snap Action Switch 0.55"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 1.45" x 0.55" Panel Hole
  • AC Contact Rating - Snap Action Switch 0.1A @ 120 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list