Skip Content
PNEUMATIC WHEEL - 9IN-3.50 R4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC WHEEL - 9IN-3.50 R4

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL80101
  • Mfr. Model # 80101
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 1934
  • Shipping Weight 24.25 lbs

Product Details

Pneumatic replacement cart wheel. Tire size 8.25 inches. Jag tread. Rim diameter 4 inches. Hub width 1.75 inches. Capacity 175 lbs.

Technical Specs

  • Item Cart Wheel, Pneumatic
  • Load Rating 180 lbs.
  • Wheel Dia. 8-1/2"
  • Hub Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list