Skip Content
PNEUMATIC VIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC VIBRATOR

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L750
  • Mfr. Model # 6L750
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Max. Temp. 350 Degrees F
  • Item Vibrator
  • CFM @ 80 PSI 17.0
  • dB @ 80 psi 72
  • Muffler Included
  • Duty Continuous
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • Mounting Plate Sold Separately
  • Housing Material Cast Iron
  • Mounting Foot
  • Overall Height 4-7/8"
  • CFM @ 60 psi 16
  • Overall Length 6-7/8"
  • Max. Pressure 80 PSI
  • Overall Width 4-3/4"
  • Inlet Port 3/8" NPT
  • Force Rating 725 lbs.
  • Bin Weight Capacity 7,250 lbs.
  • Vibrator Type Turbine
  • Speed @ 60 psi 4600 VPM
  • Speed @ 80 psi 5,200 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list