PNEUMATIC VIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC VIBRATOR

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L746
  • Mfr. Model # 6L746
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • CFM @ 80 PSI 5.5
  • dB @ 80 psi 67
  • Item Vibrator
  • Max. Temp. 350 Degrees F
  • Muffler Included
  • Duty Continuous
  • Mounting Plate Sold Separately
  • Housing Material Cast Iron
  • Mounting Foot
  • Overall Height 2-5/16"
  • Overall Length 4-7/8"
  • Max. Pressure 80 PSI
  • Overall Width 2"
  • Inlet Port 1/8" NPT
  • CFM @ 60 psi 4.5
  • Speed @ 60 psi 8000 VPM
  • Force Rating 75 lbs.
  • Vibrator Type Turbine
  • Speed @ 80 psi 10,500 VPM
  • Bin Weight Capacity 750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list