Skip Content
PNEUMATIC TURBINE VIB FORCE 659 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC TURBINE VIB FORCE 659 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DYP5
  • Mfr. Model # 1DYP5
  • UNSPSC # 26101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • dB @ 80 psi 61
  • CFM @ 80 PSI 10.1
  • Item Vibrator
  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Max. Temp. -4 Degrees F - 250 Degrees F
  • Duty Continuous
  • Muffler Included
  • Mounting Plate No
  • Mounting Any Position
  • Housing Material Aluminum
  • Overall Width 1-5/8"
  • Overall Height 2-1/2"
  • Overall Length 4-1/2"
  • Inlet Port 1/4" NPT
  • Max. Pressure 90 PSI
  • Force Rating 659 lbs.
  • Outlet Port 1/4" BSPP
  • Bin Weight Capacity 6,590 lbs.
  • Speed @ 80 psi 31,000 VPM
  • Vibrator Type Turbine
  • Speed @ 60 psi 28,500 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list