Skip Content
PNEUMATIC TURBINE VIB FORCE 581 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC TURBINE VIB FORCE 581 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DYP6
  • Mfr. Model # 1DYP6
  • UNSPSC # 26101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Item Vibrator
  • CFM @ 80 PSI 10.1
  • dB @ 80 psi 64
  • Max. Temp. -4 Degrees F - 250 Degrees F
  • Muffler Included
  • Duty Continuous
  • Mounting Any Position
  • Mounting Plate No
  • Overall Height 2-1/2"
  • Housing Material Aluminum
  • Inlet Port 1/4" NPT
  • Overall Length 4-1/2"
  • Max. Pressure 90 PSI
  • Overall Width 1-5/8"
  • Outlet Port 1/4" BSPP
  • Force Rating 581 lbs.
  • Bin Weight Capacity 5,810 lbs.
  • Vibrator Type Turbine
  • Speed @ 80 psi 21,000 VPM
  • Speed @ 60 psi 20,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list