PNEUMATIC TURBINE VIB FORCE 1718 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC TURBINE VIB FORCE 1718 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DYP9
  • Mfr. Model # 1DYP9
  • UNSPSC # 26101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.83 lbs

Technical Specs

  • dB @ 80 psi 67
  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • CFM @ 80 PSI 26.5
  • Item Vibrator
  • Muffler Included
  • Max. Temp. -4 Degrees F - 250 Degrees F
  • Duty Continuous
  • Mounting Any Position
  • Mounting Plate No
  • Housing Material Aluminum
  • Overall Height 4"
  • Overall Width 2-7/8"
  • Overall Length 6-1/4"
  • Inlet Port 3/8" NPT
  • Max. Pressure 90 PSI
  • Outlet Port 3/8" BSPP
  • Force Rating 1,718 lbs.
  • Vibrator Type Turbine
  • Speed @ 60 psi 12,500 VPM
  • Bin Weight Capacity 17,180 lbs.
  • Speed @ 80 psi 14,500 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list