PNEUMATIC TURBINE VIB FORCE 1157 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC TURBINE VIB FORCE 1157 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DYP7
  • Mfr. Model # 1DYP7
  • UNSPSC # 26101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.41 lbs

Technical Specs

  • CFM @ 80 PSI 16.0
  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • dB @ 80 psi 66
  • Item Vibrator
  • Max. Temp. -4 Degrees F - 250 Degrees F
  • Muffler Included
  • Duty Continuous
  • Mounting Plate No
  • Mounting Any Position
  • Housing Material Aluminum
  • Overall Length 5"
  • Overall Height 3-1/8"
  • Overall Width 2-1/4"
  • Outlet Port 1/4" BSPP
  • Force Rating 1,157 lbs.
  • Max. Pressure 90 PSI
  • Inlet Port 1/4" NPT
  • Bin Weight Capacity 11,570 lbs.
  • Vibrator Type Turbine
  • Speed @ 60 psi 19,000 VPM
  • Speed @ 80 psi 23,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list