Skip Content
PNEUMATIC TURBINE VIB FORCE 1117 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC TURBINE VIB FORCE 1117 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DYP8
  • Mfr. Model # 1DYP8
  • UNSPSC # 26101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Technical Specs

  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Item Vibrator
  • CFM @ 80 PSI 16.0
  • dB @ 80 psi 65
  • Max. Temp. -4 Degrees F - 250 Degrees F
  • Muffler Included
  • Duty Continuous
  • Mounting Any Position
  • Mounting Plate No
  • Housing Material Aluminum
  • Overall Height 3-1/8"
  • Overall Length 5"
  • Max. Pressure 90 PSI
  • Overall Width 2-1/4"
  • Force Rating 1,117 lbs.
  • Outlet Port 1/4" BSPP
  • Bin Weight Capacity 11,170 lbs.
  • Vibrator Type Turbine
  • Inlet Port 1/4" NPT
  • Speed @ 60 psi 15,500 VPM
  • Speed @ 80 psi 17,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list