PNEUMATIC THREADED INSERT TOOL 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PNEUMATIC THREADED INSERT TOOL 3/8

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPPNT800L-PC-T
  • Mfr. Model # PNT800L-PC-T
  • UNSPSC # 27112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.04 lbs

Technical Specs

  • Dia. 3-4/5"
  • Height 10-2/5"
  • Item Air Thread Insert Tool
  • Includes Hook, Quick Release Mandrel Adaptor, Valve Spring, M4 Socket Screw, and M2 Hex Key
  • Construction Aluminum
  • Duty Industrial
  • Insert Size 6-32 - 5/16"-18
  • Length 11-1/5"
  • Max. Pressure 87 PSI
  • Tool Weight 3.99 lbs.
  • Pulling Force 4590 lbs.
  • Min. Hose Size 3/8"
  • Stroke Length 11/32"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list