Skip Content
PNEUMATIC THERMOSTAT,DA,45-85F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC THERMOSTAT,DA,45-85F

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E666
  • Mfr. Model # 4E666
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Air Connections 5/32"
  • Includes Wallplate and Screws
  • Item Pneumatic Thermostat
  • Throttling Range 3 to 15 PSI
  • Element Type Bi-Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list