PNEUMATIC THERMOSTAT,DA,2-PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PNEUMATIC THERMOSTAT,DA,2-PIPE

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XB84
  • Mfr. Model # 4XB84
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Single Temperature High Volume Output Thermostat, Direct Acting, Horizontal Mounting
  • Air Connections Barbed Fitting for 5/32 Poly Tubing
  • Item Pneumatic Thermostat
  • Throttling Range 1 to 5
  • Element Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list