Skip Content
PNEUMATIC TASK CHAIR,250 LB,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC TASK CHAIR,250 LB,GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM44N715
  • Mfr. Model # 44N715
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.68 lbs

Technical Specs

  • Item Pneumatic Task Chair
  • Features Pneumatic Seat Height Adjustable with 360 Degrees Swivel, Back Adjusts 2" Horizontally and 2" Vertically
  • Base Material Tubular Steel
  • Overall Height 40-1/2"
  • Number of Casters 0
  • Seat Width 15-1/2"
  • Seat Material Padded
  • Weight Capacity 250 lb.
  • Seat Depth 14"
  • Green Certification or Other Recognition CARB Phase2
  • Colour Gray
  • Assembled Partially Assembled
  • Backrest With Backrest
  • Seat Height Range 26-1/4" - 32-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list