Skip Content
PNEUMATIC T-STAT RETROFIT KIT,RA,45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC T-STAT RETROFIT KIT,RA,45

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E669
  • Mfr. Model # 4E669
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Air Connections 5/32"
  • Includes Cover, Mounting Adapter, Tubing Adapter, Wallplate, and Screws
  • Element Type Bi-Metal
  • Throttling Range 3 to 15 PSI
  • Item Pneumatic Thermostat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list