!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC SWING/TOGGLE CLAMP, RH SWING, 105 LB

PNEUMATIC SWING/TOGGLE CLAMP, RH SWING, 105 LB

DE-STA-CO

PNEUMATIC SWING/TOGGLE CLAMP, RH SWING, 105 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC SWING/TOGGLE CLAMP, RH SWING, 105 LB

PNEUMATIC SWING/TOGGLE CLAMP, RH SWING, 105 LB

DE-STA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $908.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3CXN1
  • Mfr. Model # 9540-2R
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Product Details

This pneumatic swing clamp is made out of aluminum. In addition, it features shielded piston rod for protection from weld spatter. This pneumatic swing clamp includes clamp only, arm is sold separately.

Technical Specs

  • Item Pneumatic Swing Clamp
  • Holding Capacity 160 lb
  • Max. Input Air Pressure 120 psi
  • Arm Height 20.00 mm
  • Arm Swing Angle 90 Degrees
  • Includes Clamp Only, Arm is Sold Separately
  • Max. Vertical Clamp Stroke 20.00 mm
  • Port Size 1/8 in NPT
  • Product Type Swing/Toggle Clamp
  • Type RH Swing
  • Body Material Aluminum
  • Overall Height 190.90 mm
  • Arm Material Aluminum
  • Features Shielded Piston Rod for Protection from Weld Spatter
  • Max. Operating Temperature 140 Degrees F
  • Min. Operating Temperature -14 Degrees F
  • Swing Direction Right

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list