Skip Content
PNEUMATIC RIVET TOOL 3/32 - 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC RIVET TOOL 3/32 - 5/32

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPPROSET1600MCS
  • Mfr. Model # PROSET1600MCS
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1071
  • Shipping Weight 3.6 lbs

Product Details

Lightweight, strong polymer construction. Comfortable two finger, low activation force trigger. Directionable air exhaust. High force-to-weight ratio. Quick disconnect nose housing. Quick disconnect jaw case. Quick disconnect mandrel collection system.

Technical Specs

  • Includes (3) Nosepieces and Jaw Pusher for 3/32", 1/8", and 5/32" Rivets
  • Dia. 3-1/5"
  • Height 8"
  • Item Air Riveter
  • Length 10-3/4"
  • Construction Aluminum
  • Tool Weight 2.29 lbs.
  • Max. Pressure 90 PSI
  • CFM per Stroke 0.043
  • Duty Industrial
  • Pulling Force 1090 lbs.
  • Air Inlet 1/8" NPT
  • Min. Hose Size 3/8"
  • Rivet Nut Dia. 1/8"
  • Blind Rivet Dia. 1/8", 5/32", 3/32"
  • Stroke Length 23/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list