PNEUMATIC HAND TRUCK WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC HAND TRUCK WHEEL

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL80105
  • Mfr. Model # 80105
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 1934
  • Shipping Weight 3.35 lbs

Product Details

Pneumatic replacement hand truck wheel. Tire size 10.40 inches. Sawtooth tread. Rim diameter 4 inches. Hub width 2.28 inches. Capacity 240 lbs.

Technical Specs

  • Item Hand Truck Wheel, Pneumatic
  • Load Rating 280 lbs.
  • Wheel Dia. 8-1/2"
  • Hub Length 2-9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list