Skip Content
PNEUMATIC GUN 30 + 10 OZ. (PISTOL G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC GUN 30 + 10 OZ. (PISTOL G

CAULK MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELPG151
  • Mfr. Model # PG151
  • UNSPSC # 27112714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Technical Specs

  • Application For Low and Medium Viscosity Materials like Sealants, Caulk and Adhesives
  • Features High Impact Barrel for 10.5 Ounce Cartridge and Plastic Barrel and Adapter for 30 Ounce Cartridge
  • Item Pneumatic Caulk Gun
  • Pressure Range 0 to 70 psi
  • Barrel Material Plastic
  • Retainer Type Twist Lock
  • Grip Pistol
  • Hose Length 3 ft.
  • Air Inlet 1/4" NPT
  • Cartridge Size 10 and 29 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list