Skip Content
PNEUMATIC DRILL, MICRO, 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC DRILL, MICRO, 3/8 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YPR2
  • Mfr. Model # 2YPR2
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Product Details

Pneumatic Drill, Gen. Duty, Drill Chuck Type Keyed, Chuck Sz. 3/8 In, HP 1/3, Free Spd. 1800 RPM, Avg. CFM at15 Sec. Run Tm. 2.0, CFM atFull Ld. 8, Req. Press. 90 PSI, Reversing, Bearing Ball/Roller Bearing, Composite Handle Mat., Variable Spd., Throttle

Technical Specs

  • HP 1/3
  • Style Pistol
  • Bearings Ball and Roller
  • Item Air Drill
  • Includes Chuck Key
  • Drill Chuck Type Keyed
  • Duty General
  • Housing Material Composite
  • Overall Length 8"
  • Gear Train Planetary
  • Throttle Type Trigger
  • Reversing Yes
  • Tool Weight 2.10 lbs.
  • Handle Material Composite
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Free Speed 1,800 RPM
  • CFM @ Full Load 8.0
  • Chuck Size 3/8"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 2.00

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list