PNEUMATIC DRILL, 3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PNEUMATIC DRILL, 3/8 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YPP7
  • Mfr. Model # 2YPP7
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

Pneumatic Drill, Gen. Duty, Drill Chuck Type Keyless, Chuck Sz. 3/8 In, HP 1/2, Free Spd. 2200 RPM, Avg. CFM at15 Sec. Run Tm. 6.1, CFM atFull Ld. 24, Req. Press. 90 PSI, Reversing, Bearing Ball/Roller Bearing, Composite Handle Mat., Variable Spd., Thrott

Technical Specs

  • HP 1/2
  • Item Air Drill
  • Bearings Ball and Roller
  • Style Pistol
  • Drill Chuck Type Keyless
  • Duty General
  • Housing Material Aluminum
  • Overall Length 8"
  • Gear Train Planetary
  • Reversing Yes
  • Tool Weight 2.60 lbs.
  • Throttle Type Trigger
  • Handle Material Composite
  • CFM @ Full Load 24.0
  • Variable Speed Yes
  • Free Speed 2,200 RPM
  • Chuck Size 3/8"
  • Min. Hose Size 3/8"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Average CFM @ 15 Second Run Time 6.10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list