!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC DRILL, 1/4 IN.

PNEUMATIC DRILL, 1/4 IN.

SPEEDAIRE

PNEUMATIC DRILL, 1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC DRILL, 1/4 IN.

PNEUMATIC DRILL, 1/4 IN.

SPEEDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF2YPR9
  • Mfr. Model # 2YPR9
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

Lightweight general-duty in-line drill features keyless 1/4" drill chuck, 2,600 RPM free speed motor, planetary gear train, ball bearing/roller bearing construction, aluminum handle and variable speed lever throttle.

Technical Specs

  • Item Air Drill
  • Drill Chuck Type Keyless
  • Variable Speed Yes
  • Air Consumption 6.00 cfm
  • Min. Hose Size 3/8"
  • Throttle Type Lever
  • Housing Material Aluminum
  • Bearing Design Ball and Roller
  • Overall Length 8-1/2"
  • Chuck Size 1/4"
  • Reversible No
  • Free Speed 2,600 RPM
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Handle Material Aluminum
  • Gear Train Planetary
  • Tool Weight 1.70 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list