Skip Content
Discontinued with Replacement
PNEUMATIC DRILL, 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PNEUMATIC DRILL, 1/2 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YPP6
  • Mfr. Model # 2YPP6
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs
Suggested Replacement Product
AIR DRILL KEYLESS 1/2 IN 400 RPM

Price: NA

Product Details

Pneumatic Drill, Gen. Duty, Drill Chuck Type Keyless, Chuck Sz. 1/2 In, HP 1/2, Free Spd. 450 RPM, Avg. CFM at15 Sec. Run Tm. 3.8, CFM atFull Ld. 15, Req. Press. 90 PSI, Reversing, Bearing Ball/Roller Bearing, Composite Handle Mat., Throttle Type' Trigger

Technical Specs

  • Item Air Drill
  • Style Pistol
  • HP 1/2
  • Bearings Ball and Roller
  • Drill Chuck Type Keyless
  • Duty General
  • Housing Material Aluminum
  • Gear Train Planetary
  • Overall Length 9"
  • Reversing Yes
  • Tool Weight 3.40 lbs.
  • Throttle Type Trigger
  • CFM @ Full Load 15.0
  • Variable Speed No
  • Free Speed 450 RPM
  • Handle Material Composite
  • Required Pressure 90 PSI
  • Chuck Size 1/2"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 3.80

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list