PNEUMATIC DOOR CLOSER STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC DOOR CLOSER STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBV2
  • Mfr. Model # 1RBV2
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 1107
  • Shipping Weight 1.1 lbs

Product Details

Fluid controlled door closer. Comes with a hold open washer. For use with 1-3/8 inch thick doors. Aluminum finish.

Technical Specs

  • Finish Aluminum
  • Item Fluid Controlled Door Closer
  • Includes Hold Open Arm
  • Arm Type Regular
  • Closer Type Hold Open
  • Housing Length 11-7/8"
  • Housing Height 3"
  • Projection from Wall 3-3/4"
  • Arm Material Steel
  • Hand Orientation Non-Handed
  • Automatic/Manual Manual
  • Ligature Resistant No
  • Interior/Exterior Interior
  • Closer Mounting Style Regular
  • Hydraulic/Pneumatic Hydraulic
  • Standards ANSI A156.18
  • ADA Compliant No
  • Housing Depth 1-3/8"
  • Closer Performance Medium Duty
  • Mounting Hardware Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list