PNEUMATIC COMPRESSOR THROTTLE CONTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC COMPRESSOR THROTTLE CONTR

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ETU9
  • Mfr. Model # 3ETU9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • (M)NPT Size (In.) 1/8
  • For Use With All Makes of Unloader Controls and Pilot Valves
  • Type Gas Engine Driven
  • Item Pneumatic Driven Compressor Throttle Control
  • Min. Pressure (PSI) 60
  • Cylinder Material Brass
  • Spring Material Stainless Steel
  • Fits Honda 5.5 HP Stroke: 5/8"
  • O-Ring Nitrile
  • Cable Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list