Skip Content
PNEUMATIC CAULK GUN, 10 OZ., ALUMIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC CAULK GUN, 10 OZ., ALUMIN

NEWBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EAD7
  • Mfr. Model # 3EAD7
  • UNSPSC # 27112714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.61 lbs

Technical Specs

  • Grip Pistol
  • Item Pneumatic Caulk Gun
  • Features True Air Regulator Controls Flow, Safety Valve in Handle, Quick Disconnect Nipple
  • Pressure Range 0 to 100 psi
  • Retainer Type Quick Coupler Plug
  • Application For Medium And High Viscosity Materials, Especially When Doing Caulking Continually
  • Air Inlet 1/4" NPT
  • Barrel Material Aluminum
  • Cartridge Size 10 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list