Skip Content
PNEUMATIC CAULK GUN 10.5 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEUMATIC CAULK GUN 10.5 OZ.

CAULK MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELPG100
  • Mfr. Model # PG100
  • UNSPSC # 27112714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application For Low and Medium Viscosity Materials like Sealants, Caulk and Adhesives
  • Item Pneumatic Caulk Gun
  • Features High Impact Barrel
  • Pressure Range 0 - 70 psi
  • Grip Pistol
  • Retainer Type Twist Lock
  • Hose Length 3 ft.
  • Barrel Material Plastic
  • Cartridge Size 10 oz.
  • Air Inlet 1/4" NPT
  • Cartridge Type Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list