PNEUMATIC BALL VIBRATOR FORCE 891LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC BALL VIBRATOR FORCE 891LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DYP4
  • Mfr. Model # 1DYP4
  • UNSPSC # 26101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • dB @ 80 psi 86
  • CFM @ 80 PSI 23.8
  • Max. Temp. -4 Degrees F - 360 Degrees F
  • Item Vibrator
  • Duty Continuous
  • Ball Material Hardened Steel
  • Mounting Any Position
  • Mounting Plate No
  • Muffler Included
  • Housing Material Aluminum
  • Overall Width 3-1/8"
  • Overall Height 4"
  • Overall Length 6-1/4"
  • Inlet Port 3/8" NPT
  • Max. Pressure 90 PSI
  • Outlet Port 3/8" BSPP
  • Force Rating 891 lbs.
  • Bin Weight Capacity 8,910 lbs.
  • Vibrator Type Ball
  • Speed @ 60 psi 9000 VPM
  • Speed @ 80 psi 10,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list