PNEUMATIC BALL VIBRATOR FORCE 451LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PNEUMATIC BALL VIBRATOR FORCE 451LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DYP2
  • Mfr. Model # 1DYP2
  • UNSPSC # 26101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Application All Types of Bins Containing Fine to Granular Materials, Packing Coarse Materials, Unjamming Parts in Conveyor Lines, Chutes and Pipes
  • Item Vibrator
  • CFM @ 80 PSI 15.0
  • dB @ 80 psi 80
  • Max. Temp. -4 Degrees F - 360 Degrees F
  • Muffler Included
  • Mounting Any Position
  • Mounting Plate No
  • Ball Material Hardened Steel
  • Duty Continuous
  • Housing Material Aluminum
  • Overall Height 3-1/8"
  • Inlet Port 1/4" NPT
  • Overall Length 5"
  • Overall Width 2-3/8"
  • Max. Pressure 90 PSI
  • Outlet Port 1/4" BSPP
  • Force Rating 451 lbs.
  • Bin Weight Capacity 4,510 lbs.
  • Speed @ 80 psi 14,000 VPM
  • Speed @ 60 psi 12,200 VPM
  • Vibrator Type Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list