Skip Content
PNEU ACTUATED BALL VALVE,2 IN,FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PNEU ACTUATED BALL VALVE,2 IN,FPM

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X057
  • Mfr. Model # 26X057
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • Ball Material Stainless Steel
  • Item Pneumatic Actuated Ball Valve
  • Body Style Inline
  • Body Material PVC
  • Temp. Range 14 Degrees to 140 Degrees F
  • Mount Direct
  • Pipe Size 2"
  • Operation Double Acting
  • Seat Material FPM
  • Port Full
  • Stem Material Stainless Steel
  • Connection Type Socket/Threaded
  • Max. Inlet Pressure 120 psi
  • Max. Pressure 250 psi CWP
  • Valve Structure Three-Piece
  • Required Pressure 80 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list